4 pieces in stock at Mississauga, ON as of 11:12 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Length | 80 cm |
| Width | 65 cm |
| Colour | Black |
| Material | Artificial Leather |
| Weight | 1.5 kg |
| EAN | 4045989863990 |
| Suitable for all types of cars |
| The inside and contact surface is lined with a soft foamed material |
| Flexible with temperature which prevents cracking |
| Unique design with sewn-in sandbags allows the cover to form to the resting surface and prevents any damage |