OIL TEST PAPER 100/BX
899.436180
- UNSPSC 46181504
Delivery
In stock delivery from our warehouses.
0 Review(s)
In liquids or soil, this detecting strip quickly shows the presence of hydrocarbons and identifies the need for further cleanup.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Dimensions | 0.75" W x 2.75" L |
| Sensitivity Limit | Largely Dependent on Solubility of Hydrocarbons |
| Spill Kit Accessory Type | Testing Supplies |
| Temperature Limit | 15°C to 27°C |
| Packsize | 100 per box |
| Weight | 1 lb. |
| Shelf Life | 730 days |
Features
| Paper quickly changes color when in contact with hydrocarbons, including gasoline, diesel, fuel oil, lubricating oils and mineral oils. |
| Immerse in water to test for oil contamination |
| Strip is precut for fast access |
| Compact, easily stored, hard plastic case protects remaining strips |
Review(s)
Product not yet rated.