2 pieces in stock at Mississauga, ON as of 4:28 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Colour | Blue |
| Thickness | 2.3 mil |
| Width | 36 in |
| Length | 100 ft |
| EAN | 4058794519457 |
| Adhesive film |
| Continuous 100ft roll |
| Vehicle interior is protected from rain, snow, and other debris |
| Adhesive does not transfer to the body of the vehicle when removed |
| Leaves vehicle undamaged with no residual |
| Protects vehicle up to 90 days |
| Low density polyethylene which will actually begin to soften at 60˚C but will retain its form and can withstand cold down to -20˚C |
| Remove old wreck wrap within 90 days and replace it with a fresh application to help prevent adhesive from transferring to the vehicle’s surface. |
| Use Rubbing or Isopropyl Alcohol or Citrus based cleaners to remove any residue. |