AIR GAUGE, CARS SUVS LT TRUCKS & TRUCK 0-160 PSI
715.54073
- UNSPSC 25171903
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Dial Gauge for Passenger Trucks |
| Pressure | 0 - 160 psi |
| EAN | 4050641041814 |
Features
The operating temperature range for these gauges is -40°C to 70°C
Applications
Dial Gauge for cars, SUVs, light trucks and commercial truck tires.
Review(s)
Product not yet rated.