AutoPRO Tire Inflator
Delivery
Automatic tire inflator with all the features of a larger wall-mounted unit.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 11:12 AM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 11:12 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Chuck Type | Clip on |
| Chuck Style | Single straight |
| Max Inflation | 174 psi |
| Scale | psi/kPa/bar |
| Inlet Size | 1/4 in |
| Hose Length | 1.5 m |
| Dimensions | 300L x 125W x 135 H mm |
| Weight | 4.5 lbs |
| Accuracy | ± 2 psi @ 25-75 psi |
| Supply Pressure Max | 182 psi |
| Powered By | DC 12v rechargeable battery (Li-ION) |
| Inflation Speed | 2500 L/min (88 cfm) @ 182 psi |
| EAN | 4056807882017 |
Features
| Multi-scale LCD display psi, kPa and bar |
| Replaces most common wall mounted units |
| Two programmable pre-set pressure buttons |
| Built-in over-pressure setting function |
| Pre-set function to seat the tire bead & deflate back to pre-set tire pressure |
| Auto on / auto off function |
| Large easy to read LCD display with Audible warning |
| Built-in rechargeable Lithium-ion battery |
| Up to 15 hours of continuous use |
| Auto-off after 90 seconds |
| Precision built Tough ABS case with shock resistant |
| Perfect for inflating large tires and for use in large fleet shops |
| Calibrated & certified |
| Accessory - 715.5400631 - AutoPRO Tire Inflator Splitter |
Applications
| Auto shops, workshops, tire centres, mobile repair units and fleet operation repairs |
Notices
| Shop air-line required |
Warranty
| 1 year |
Review(s)
Product not yet rated.