4 pieces in stock at Vaughan, ON as of 4:42 PM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 4:42 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Colour | White |
| Consistency | Creamy, solid |
| Contents | 5 kg |
| Flash Point | > 100 °C (212 °F) |
| pH Value | 5.5 - 6.0 |
| Processing Temperature | -15 °C to +50°C (+5 °F to +122 °F) |
| Density at 20°C | 1.04 g/cm³ |
| Shelf Life | 24 months |
| EAN | 4045989518722 |
| Excellent lubrication |
| Pressure-resistant, transparent fitting film |
| Short aeration time |
| Tire and rim care with “FORMULA G” |
| pH-neutral |
| Physiologically safe |
| Free of harmful solvents |
| Keeps tire bead supple and operable during storage in summer/winter |
| Silicon-free |
| Low force required for quick fitting of the tire |
| Reduced wear of tire fitting equipment |
| Gentle on tire bead and rim |
| Better centering of the tire on the rim |
| Low consumption due to sparing use of material |
| No splashing and soiling when the tire snaps onto the rim |
| Non-positive bonding between tire and rim shortly after fitting |
| Reduces complaints and consequential costs for possible re-balancing |
| Saves costs for unnecessary checks of balancing equipment by service technicians |
| Keeps tire rubber supple and assures permanent sealing between rim and tire bead |
| Fights rust (non-corrosive) |
| Prevents sticking of the tire to the rim |
| No aggressive effect on tire rubber or rim |
| Skin and environment friendly |
| Tire removal: Press tire off rim with suitable equipment. Apply tire fitting paste sparingly to rim and tire bead using a brush or sponge |
| Tire fitting: Prior to fitting a new tire, clean the rim of all residual fitting paste in the area of the tire bead. We recommend using brake cleaner for this purpose. Remove possible rust with a wire brush. These preparations will enhance the effectiveness of the Würth tire fitting paste. Apply a thin coat of tire fitting paste on the tire bead and the rim and fit the tire using the appropriate tire fitting equipment. Expert fitting of the tire is a basic requirement to achieve the best possible running characteristics of the tire |