Free Shipping : For every order of $350 or more with the promo code : FREESHIP

BROWN FAT STRING 4"X50PCS

829.361 - UNSPSC 25172511
BROWN FAT STRING 4"X50PCS BROWN FAT STRING 4"X50PCS
BROWN FAT STRING 4"X50PCS

Delivery

In stock delivery from our warehouses.

Brown Posi-Cord String

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 4:24 PM. Directions. Call: (289) 474-5447

1 pieces in stock at Mississauga, ON as of 4:24 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 4 in
EAN 4061975946027

Features

Used to fill punctured holes in radial and bias ply tires. These plugs are designed for emergency repair in passenger and light ruck tires
May be used with a patch for a permanent repair
Durable nylon cord is resistant to the sharp steel belts in radial tires
The cord is coated with a tacky rubber and when installed with chemical cement will allow for partial vulcanization to occur
4” / 102 mm long

Notices

Since it is not possible to determine the extent of damage to the tubeless liner without looking inside the tire, we recommend the tire be removed from the rim and carefully inspected. It is best to fill the hole to seal out moisture and place a patch over the damaged liner to seal in the air
Puncture repairs made ”On-The-Wheel” are classified as emergency repairs. If an emergency repair is made, the tire must not be run more than 160 km/ 100 miles at a speed no greater than 80 kph/ 50 mph until the tire is removed from the rim and inspected carefully and a permanent repair is made

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-06-28
TRES BONNE QUALITÉ