Free Shipping : For every order of $350 or more with the promo code : FREESHIP

CHROME HANDLE SPLIT EYE NEEDLE PROBE

715.3455 - UNSPSC 27110000
CHROME HANDLE SPLIT EYE NEEDLE PROBE CHROME HANDLE SPLIT EYE NEEDLE PROBE
CHROME HANDLE SPLIT EYE NEEDLE PROBE

Delivery

In stock delivery from our warehouses.

For use in preparation of tire injury repair particularly for installing repair inserts into the injury channel of passenger and light truck tires

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Handle Material Chrome
Spiral Material Steel
Needle Diameter 3.91 mm
Handle Width 21.95 mm
Overall Length 145 mm
Handle Length 103 mm
Needle Length 3.5 in
EAN 4050641276476

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-12-26
World well