Free Shipping : For every order of $350 or more with the promo code : FREESHIP

METAL INJURY TIRE REPAIR PROBE

715.3453 - UNSPSC 27110000
METAL INJURY TIRE REPAIR PROBE METAL INJURY TIRE REPAIR PROBE
METAL INJURY TIRE REPAIR PROBE

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 4:42 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Handle Material Chrome
Spiral Material Steel
Length 171.5 mm
Width 98.4 mm
Spiral Diameter 6.35 mm
EAN 4045989845194

Features

For preparation of tire injury before repair
Also can be dipped in cement to lubricate the injury hole to prepare for insertion of the rubber filler plug
Chrome handle
Steel spiral

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.