Free Shipping : For every order of $350 or more with the promo code : FREESHIP

VALVE CORE TORQUE TOOL

715.54004 - UNSPSC 25171903
VALVE CORE TORQUE TOOL VALVE CORE TORQUE TOOL
VALVE CORE TORQUE TOOL

Delivery

In stock delivery from our warehouses.

Valve Core Torque Tool

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 4:39 PM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 4:39 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 12 cm
Handle Length 7.5 cm
Diameter 2 cm
EAN 4045989572878

Features

4 inch pounds

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-20
bien