Free Shipping : For every order of $350 or more with the promo code : FREESHIP

Hub Cleaning Brushes XL-6pc

585.190418 - UNSPSC 31191505
Hub Cleaning Brushes XL Hub Cleaning Brushes XL
Hub Cleaning Brushes XL

Delivery

No stock for delivery. -
0 Review(s)

Grinding discs for the wheel hub-cleaning tool.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 6 brushes
EAN 4062856473427

Features

Designed specifically for use with the Wurth XL hub-cleaning tool
For cleaning wheel hubs and around the base of a M22 wheel stud on trucks, trailers, buses, RVs and emergency vehicles
Material of abrasive is Polycarbonate nylon abrasive
Max Rotation speed is 10000rpm
Diameter is 2.3 inch (60mm)

Instructions

Always use personal protective equipment
Always wear eye protection
Do not hold the tool in one area for prolonged periods of time, use caution when cleaning aluminum
Designed to operate the tool in a FORWARD (clockwise) setting so that the pad remains secure during operation
Operating the tool in REVERSE will cause the abrasive pad to detach

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.