ZAFETY LUG LOCK FLAG STUD SPACE 3 1/2 NUT 1 5/16
020.31233
- UNSPSC 31161619
Delivery
In stock delivery from our warehouses.
0 Review(s)
Creates resistance between two nuts to minimize their ability to rotate, resulting in reduced risk of wheel loss by securing the lug nuts together
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Stud Centre | 3-1/2 in |
| Nut Size | 1-5/16 in |
| EAN | 4050641876867 |
Features
| Fast and easy to install/remove - flexible, simply fits over two adjacent nuts |
| Design engineered plastic formulated to withstand extreme changes in temperature |
| Laboratory tested in severe vibration conditions from -40°C to +50°C ( -40°F to +122°F) |
| Field tested at high and low rotation speeds |
Benefits & Advantage
| Provides a clear visual check in all weather and light conditions |
| Reduces the risk of potential wheel loss |
| Inexpensive, reusable and recyclable |
| Lug nuts can be re-torqued without removing the lug lock flag |
Review(s)
Product not yet rated.